Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/40-1/50-1/80 HP, 115V, CCW/LE

  • Mfr # D128

  • Zoro # G5301597


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
3
HP
1/40, 1/50, 1/80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D128
Zoro #
G5301597
UPC #
815585028499
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 1/16 in
Body Dia.
3 5/16 in
Shaft Length
4 in
Shaft Dia.
5/16 in
Bolt Circle Dia.
2 7/8 in
Lead Length
12 in
Overall Length
10 5/8 in
Stud Size
#8-32

Details

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
3
HP
1/40, 1/50, 1/80
RPM Range
1,401-1,500
Motor Bearings
Sleeve
Duty
Continuous
Motor Service Factor
1
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
Mounting Stud Location
4/Both Ends
Standards
CSA Certified, UL Recognized
Phase
Single
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
No. of Speeds
3
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Item
Direct Drive Blower Motor
Motor Application
HVAC/R
Motor Shaft Rotation
CWLE
Frame
3.3
Full Load Amps
1.3/0.90/0.70 A
Number of Shafts
2
Motor Design
Shaded Pole
Motor Mounting Type
Ring/Stud
Mounting Pattern
2-7/8 x 2-7/8
Ins. Class
B
Capacitor Required
No
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Mounting Holes
(8) #8-32
Usable @ 208V
No
Motor Frame Material
Steel
Weight
3 lb
Usable @ 200V
No
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp, 1/50 hp, 1/80 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 3, Voltage 115V AC, 1.3/0.90/0.70 A Full Load Amps, 3.3 Frame, Output Watts 20 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.