Motor
- Mfr # K610
- Zoro # G125076031
product price:Â
$
75.05
/ea
Key Features
Full Load Current @ 60 Hz
0.75-0.63 A
Number of Speeds
2
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K610
- Zoro #
- G125076031
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Current @ 60 Hz
- 0.75-0.63 A
- Item
- Motor
- Number of Speeds
- 2
- Nameplate Service Factor @ 60 Hz
- 1
- Frequency
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Insulation Class
- B
- Shaft Design
- Flat
- Bearing Type
- Sleeve
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Open
- Ambient Temperature - Maximum
- 40 Degrees C
- Standards
- UL
- Weight
- 1.93 lb
- Usable @ 200V
- Not Usable at 200V
- Phase
- Single
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate Horsepower @ 60 Hz
- 1/60 hp
Dimensions
- Overall Length
- 3 5/16 in
- Shaft Length
- 1 5/16 in
- Shaft Diameter
- 3/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.