Motor
- Mfr # K628
- Zoro # G925075456
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Insulation Class
B
Full Load Current @ 60 Hz
0.25 A
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Overall Length
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K628
- Zoro #
- G925075456
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 5 7/16 in
- Shaft Diameter
- 1/4 in
- Shaft Length
- 1 1/2 in
- Length Less Shaft
- 4 in
Details
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 0.25 A
- Nameplate Service Factor @ 60 Hz
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Shaded Pole
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Type
- Open
- Item
- Motor
- Frequency
- 60 Hz
- Weight
- 2.8 lb
- Motor Thermal Protection
- Impedance
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 1
- Bearing Type
- Sleeve
- Usable @ 208V
- Usable at 208V
- Standards
- UL
- Phase
- Single
- Shaft Design
- Round
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Impedance, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.