Zoro Homepage

Refrigeration Motor, 1/15 hp

  • Mfr # D06123

  • Zoro # G710863275


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/15
RPM Range
1,501-1,600
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D06123
Zoro #
G710863275
UPC #
818508023281
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Shaft Length
3 1/4 in
Bolt Circle Dia.
4 5/8 in
Length Less Shaft
4 15/16 in
Overall Length
8 3/16 in
Lead Length
30 in
Body Dia.
5 in

Details

Item
Refrigeration Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/15
RPM Range
1,501-1,600
No. of Speeds
1
Voltage
115/208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
42
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,550
Motor Application
HVAC/R
Motor Sub Application
Refrigeration
Voltage Compatibility
115/208-230V AC
Hz
60 Hz
Weight
9 lb
Number of Shafts
1
Usable @ 208V
Yes
Motor Frame Material
Steel
Mounting Stud Location
Shaft End
Includes
Resilient Rings
Ins. Class
B
Usable @ 200V
No
Motor Bearings
Ball
Full Load Amps
1.25/0.63 A
Duty Cycle
Continuous
Standards
CSA, UL
Motor Service Factor
1
Capacitor Required
Included
Motor Shaft Design
Flat

Description

Refrigeration Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 1.25-0.63 A Full Load Amps, 42 Frame, Output Watts 50 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.