Shop FINISH THOMPSON

Pump

  • Mfr # DB6V-T-FF-M227

  • Zoro # G223356448


product price:  $1,915.99
/ea
Free Shipping & Returns

Key Features

Viscosity (Maximum)
150 cps
Best Efficiency Flow
22 gpm
Priming
Manual
Pump Mounting Style
Base-Mounted, Foot-Mounted
Motor Design
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6V-T-FF-M227
Zoro #
G223356448
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Inlet Diameter
1 in
Impeller Diameter
3 in
Discharge Diameter
1 in

Details

Viscosity (Maximum)
150 cps
Best Efficiency Flow
22 gpm
Priming
Manual
Pump Mounting Style
Base-Mounted, Foot-Mounted
Motor Design
Three-Phase
NPSHr
8 ft of head
Flow Rate (Maximum)
39 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Ambient Temperature - Minimum
-20 Degrees F
Discharge Rotation Increments
0 Degrees
Pump Drive Configuration
Close-Coupled
Phase
Three
Shut Off Pressure - Maximum
13.8 psi
Gasket Material
FKM
Item
Magnetic Drive Pump
Ambient Temperature - Maximum
220 Degrees F
Inlet Standard
Flange
Feet of Head (Maximum)
32 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Number of Stages
1
Drive Coupling Type
Magnetic Coupling
Impeller Material
PVDF
Chemical Compatibility
Frequency
50/60 Hz
Discharge Standard
Flange
Full Load Current
1.86-1.69/0.84A
Specific Gravity (Maximum)
1.8
Housing Material
PVDF
Hazardous Location Class
Class I Division 2
Pump Design
End Suction
Mounting Orientation
Horizontal
Nameplate Voltage
208-230/460V AC
Shaft Seal Type
Sealless
Case Pressure - Maximum
80 psi
Best Efficiency Head
25 ft
Media Temperature - Maximum
220 Degrees F
Media Temperature - Minimum
35 Degrees F
Horsepower (Maximum)
1/2 hp
Motor Speed (Maximum)
3,450 RPM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.