Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP15P-W-FF

  • Zoro # G023360270


product price:  $2,774.99
/ea
Free Shipping & Returns

Key Features

Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Specific Gravity (Maximum)
1.8
Shut Off Pressure - Maximum
38.9 psi
Feet of Head (Maximum)
90 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15P-W-FF
Zoro #
G023360270
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Overall Length
23.06 in
Manufacturer Warranty Length
5 yr
Overall Width
13.59 in
Solid Diameter (Maximum)
0.016 in
Impeller Diameter
5.13 in
Overall Height
13.96 in
Shaft Outside Diameter
1/2 in
Sized for Horsepower
2 9/10 hp
Wire Rope Length
23.06 in

Details

Specific Gravity (Maximum)
1.8
Shut Off Pressure - Maximum
38.9 psi
Feet of Head (Maximum)
90 ft
Chemical Compatibility
Pump Shaft Rotation Direction
CW
Product Type
Wetend Kit
Pumping Application
Chemical Transfer, Liquid Transfer
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Shaft Seal Material
FKM
Shaft Material
Ceramic
Ambient Temperature - Maximum
180 Degrees F
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Motor Speed (Maximum)
3,450 RPM
Flow Rate (Minimum)
5 gpm
Flow Rate (Maximum)
120 gpm
Best Efficiency Flow
70 gpm
Impeller Material
Polypropylene
Pump Drive Configuration
Close-Coupled
Series Family
SP15
Volute Material
Polypropylene
Best Efficiency Head
76 ft
Media Temperature - Maximum
180 Degrees F
Suction Lift (Maximum)
25 ft
Priming
Self-Priming
Compatible with Brand
Finish Thompson
Viscosity (Maximum)
50 cps
NPSHr
12 ft
Standards
CE, EN 809, EN ISO 12100
Inlet Standard
Flange
Pump Housing Material
Polypropylene
Discharge Rotation Increments
0 Degrees
Shaft Seal Type
Sealless

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.