Shop FINISH THOMPSON

Pump

  • Mfr # MSDB2P-M213

  • Zoro # G923359893


product price:  $4,445.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Speed (Maximum)
3,500 RPM
Horsepower (Maximum)
5 hp
Impeller Material
Polyphenylene
Inlet Diameter
1 in
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDB2P-M213
Zoro #
G923359893
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
4 3/4 in

Details

Motor Speed (Maximum)
3,500 RPM
Horsepower (Maximum)
5 hp
Impeller Material
Polyphenylene
Phase
Three
Best Efficiency Head
150 ft
Ambient Temperature - Maximum
180 Degrees F
Number of Stages
2
Best Efficiency Flow
55 gpm
Mounting Orientation
Horizontal
Frequency
50/60 Hz
Item
Magnetic Drive Pump
Chemical Compatibility
Gasket Material
FKM
Housing Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
Case Pressure - Maximum
135 psi
Pump Mounting Style
Base-Mounted, Foot-Mounted
Full Load Current
11.8/5.9A
Motor Enclosure
Totally Enclosed Fan Cooled
NPSHr
18 ft
Discharge Rotation Increments
0 Degrees
Nameplate Voltage
230/460V AC
Ambient Temperature - Minimum
32 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Motor Design
Three-Phase
Hazardous Location Class
Class I Division 2
Flow Rate (Maximum)
69 gpm
Drive Coupling Type
Magnetic Coupling
Pump Design
End Suction
Pump Drive Configuration
Close-Coupled
Media Temperature - Minimum
35 Degrees F
Specific Gravity (Maximum)
1.8
Viscosity (Maximum)
150 cps
Priming
Manual
Feet of Head (Maximum)
205 ft
Shut Off Pressure - Maximum
88.7 psi
Shaft Seal Type
Sealless

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.