Shop FINISH THOMPSON

Pump

  • Mfr # MSDB3P-3-M213

  • Zoro # G623361769


product price:  $4,573.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Best Efficiency Head
160 ft
Mounting Orientation
Horizontal
Inlet Diameter
1 in
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Coupling Type
Magnetic Coupling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSDB3P-3-M213
Zoro #
G623361769
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
4 3/4 in
Discharge Diameter
1 in

Details

Best Efficiency Head
160 ft
Mounting Orientation
Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Coupling Type
Magnetic Coupling
Feet of Head (Maximum)
230 ft
Phase
Three
NPSHr
18 ft of head
Chemical Compatibility
Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
45 gpm
Full Load Current
11.8/5.9A
Motor Design
Three-Phase
Specific Gravity (Maximum)
1.8
Housing Material
Polypropylene
Item
Magnetic Drive Pump
Viscosity (Maximum)
150 cps
Ambient Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Liquid Transfer
Frequency
50/60 Hz
Pump Drive Configuration
Close-Coupled
Motor Speed (Maximum)
3,500 RPM
Impeller Material
Polyphenylene
Media Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
Pump Mounting Style
Base-Mounted, Foot-Mounted
Pump Design
End Suction
Horsepower (Maximum)
5 hp
Flow Rate (Maximum)
69 gpm
Media Temperature - Minimum
35 Degrees F
Nameplate Voltage
230/460V AC
Number of Stages
3
Hazardous Location Class
Class I Division 2
Shut Off Pressure - Maximum
99.5 psi
Gasket Material
FKM
Priming
Manual
Discharge Rotation Increments
0 Degrees
Case Pressure - Maximum
135 psi

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.