Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB10P-W

  • Zoro # G923360912


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Maximum
180 Degrees F
Best Efficiency Head
44 ft
Feet of Head (Maximum)
50 ft
Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB10P-W
Zoro #
G923360912
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
16.46 in
Inlet Diameter
1 1/2 in
Sized for Horsepower
8/25 hp
Discharge Diameter
1 1/2 in
Overall Length
17.12 in
Impeller Diameter
3.75 in
Shaft Outside Diameter
3/8 in
Overall Width
12.03 in
Solid Diameter (Maximum)
0.016 in

Details

Media Temperature - Maximum
180 Degrees F
Best Efficiency Head
44 ft
Feet of Head (Maximum)
50 ft
Compatible with Brand
Finish Thompson
Product Type
Wetend Kit
Pump Housing Material
Polypropylene
Viscosity (Maximum)
150 cps
Discharge Rotation Increments
0 Degrees
NPSHr
8 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pump Drive Configuration
Close-Coupled
Specific Gravity (Maximum)
1.8
Priming
Manual
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Seal Material
FKM
Pump Shaft Rotation Direction
CW
Best Efficiency Flow
60 gpm
Shaft Seal Type
Sealless
Volute Material
Polypropylene
Ambient Temperature - Maximum
180 Degrees F
Chemical Compatibility
Motor Speed (Maximum)
3,450 RPM
Series Family
DB10
Shut Off Pressure - Maximum
21.6 psi
Standards
CE, EN 809, EN ISO 12100
Impeller Material
Polypropylene
Suction Lift (Maximum)
0 ft
Flow Rate (Maximum)
40 gpm
Flow Rate (Minimum)
0.5 gpm
Shaft Material
Ceramic

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.