Shop GRACO

ElecDiaphgmPmp, 200-240VAC, FKM, 30gpm, 1"

  • Mfr # TE30-0288
  • Zoro # G224479856

product price: 
$
5,270.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Manufacturers Warranty Length
1 yr
Series
QUANTM I30 Industrial
Overall Width
13.25 in
Overall Length
16 in
Media Discharge Port Configuration
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TE30-0288
Zoro #
G224479856
UPC #
769946710403
Country of Origin
United States
Series
QUANTM I30 Industrial
Media Discharge Port Configuration
Side
Displacement Per Stroke
0.08 gal
Media Intake Port Configuration
Side
Wetted Body Material
Polypropylene
Hazardous Location Class
Not Rated
Material Conductivity
Non-Conductive
Operating Pressure (Maximum)
100 psi
Priming
Self-Priming
Mounting Hardware Material
Plated Steel
Feet of Head (Maximum)
29 ft
Nameplate Voltage
200-240V AC
Manifold Connection
Single Port
Media Intake Connection Type
Flange
Fluid Chamber Assembly Type
Bolted
Check Seat Material
Polypropylene
Viscosity (Maximum)
20,000 cps
Center Section Material
Aluminum
Manifold Connection Type
NPT
Flow Rate (Maximum)
30 gpm
Item
Electric Diaphragm Pump
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Calcium Carbonate, Detergents, Diesel, Sulfuric Acid 10%, Sulfuric Acid 50%, Sulfuric Acid 60%, Water
Includes Clean In Place Technology
No Clean In Place Included
Media Temperature (Maximum)
150 Degrees F
Media Intake Location
Bottom
Diaphragm Base Material
FKM
Media Discharge Connection Type
Flange
Pump Assembly Type
Bolt
Standards
UL / CSA
Valve Material
FKM
Pump Operation Type
Electric
Media Discharge Location
Top
Phase
Single
Valve Type
Ball

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
13.25 in
Overall Length
16 in
Media Discharge Connection Size
1 in
Solid Diameter (Maximum)
0.25 in
Overall Height
17.8 in
Media Intake Connection Size
1 in
Wire Rope Length
16 in
Length
16 in

Description

ElecDiaphgmPmp,200-240VAC,FKM,30gpm,1"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.