Shop GRACO

Electric Diaphragm Pump, 0.67 gal, 65 gpm

  • Mfr # HE80-1511
  • Zoro # G423354008

product price: 
$
18,481.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Displacement Per Stroke
0.67 gal
Manifold Connection Type
Tri-Clamp
Priming
Self-Priming
Hazardous Location Class
Class I Division 1
Overall Width
22.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE80-1511
Zoro #
G423354008
UPC #
769946885972
Country of Origin
United States
Displacement Per Stroke
0.67 gal
Manifold Connection Type
Tri-Clamp
Priming
Self-Priming
Hazardous Location Class
Class I Division 1
Operating Pressure (Maximum)
100 psi
Wetted Body Material
Stainless Steel
Media Discharge Connection Type
Tri-Clamp
Media Intake Port Configuration
Center Horizontal
Standards
EN 1024:2004 Type 2.1, FDA
Feet of Head (Maximum)
18 ft
Manifold Connection
Single Port
Material Conductivity
Non-Conductive
Pump Assembly Type
Clamp
Viscosity (Maximum)
20,000 cps
Center Section Material
Aluminum
Series
QUANTM HE80 Hygienic
Diaphragm Base Material
Buna-N
Media Discharge Port Configuration
Center Horizontal
Mounting Hardware Material
Stainless Steel
Media Intake Location
Top
Media Temperature (Maximum)
180 Degrees F
Item
Electric Diaphragm Pump
Flow Rate (Maximum)
65 gpm
Valve Type
Flap
Check Seat Material
316 Stainless Steel
Nameplate Voltage
380-480V AC
Pump Operation Type
Electric
Media Intake Connection Type
Tri-Clamp
Valve Material
Stainless Steel
Chemical Compatibility
Alcohol, Antifreeze, Calcium Carbonate, Detergents, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water
Fluid Chamber Assembly Type
Clamp
Surface Roughness
32 Ra
Includes Clean In Place Technology
Clean In Place Included
Phase
Three
Media Discharge Location
Bottom
Media Temperature (Minimum)
10 Degrees F

Dimensions

Overall Width
22.7 in
Media Intake Connection Size
1 1/2 in
Overall Length
17.9 in
Media Discharge Connection Size
1 1/2 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
1.2 in
Overall Height
32.18 in
Wire Rope Length
17.9 in
Length
17.9 in

Description

Electric Diaphragm Pump,0.67 gal,65 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.