Shop GRACO

Double Diaphragm Pump, 1/2", 90 gpm, 0.4gal

  • Mfr # SP4F.0054
  • Zoro # G923358667

product price: 
$
16,433.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty Length
1 yr
Diaphragm Base Material
PTFE
Includes Solenoid
No Solenoid Included
Valve Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP4F.0054
Zoro #
G923358667
UPC #
755652880363
Country of Origin
United States
Diaphragm Base Material
PTFE
Includes Solenoid
No Solenoid Included
Valve Material
Stainless Steel
Includes Clean In Place Technology
Clean In Place Included
Center Section Material
Stainless Steel
Check Seat Material
Stainless Steel
Includes
Manuals
Standards
EC 1935/2004, FDA Compliant, USP Class VI
Media Temperature (Minimum)
-40 Degrees F
Diaphragm Backing Material
EPDM
Displacement Per Stroke
0.4 gal
Air Consumption (Maximum)
235 scfm
Viscosity (Maximum)
15,000 cps
Material Conductivity
Conductive
Media Discharge Location
Top
Fluid Chamber Assembly Type
Bolted
For Use With Potable Systems
Yes
Pump Assembly Type
Bolt
Media Temperature (Maximum)
180 Degrees F
Diaphragm Reinforcement
Overmolded
Operating Pressure (Maximum)
120 psi
Feet of Head (Maximum)
277 ft
Media Discharge Connection Type
Tri-Clamp
Wetted Body Material
Stainless Steel
Media Intake Connection Type
Tri-Clamp
Air Intake Pressure (Maximum)
120 psi
Mounting Hardware Material
Stainless Steel
Manifold Connection Standard
Tri-Clamp
Media Intake Port Configuration
Center Vertical
Media Discharge Port Configuration
Center Vertical
Item
Double Diaphragm Pump
Chemical Compatibility
Air Intake Connection Type
NPT
Series
SaniForce
Media Intake Location
Bottom
Flow Rate (Maximum)
90 gpm
Food Compatibility
Agave Syrup, Beer, Beet Sugar Liquids, Butter, Buttermilk, Cane Juice, Caramel, Carbonated Water, Cheese, Chocolate, Chocolate Syrup, Cider, Coconut Oil, Coffee, Condiments, Cooking Oil, Corn Oil, Corn Syrup, Cottonseed Oil, Cream (Candy), Cream (Dairy), Distilled Spirits, Edible Oil, Egg, Fresh Water, Fruit, Fruit Juice, Fruit Juice Concentrate, Gelatin, Glucose, Grape Juice, High Fructose Corn Syrup, Honey, Ice Cream, Icing, Jam, Jelly, Ketchup, Liquid Sugar, Mayonnaise, Milk, Molasses, Mustard, Olive Oil, Palm Oil, Peanut Butter, Peanut Oil, Rapeseed Oil, Rum, Salad Dressing, Sesame Seed Oil, Soy Sauce, Soybean Oil, Starch, Tomato Juice, Tomato Paste, Vegetable Juice, Vegetable Oil, Vinegar, Whey, Whiskey & Wines, Wine, Yogurt
Pump Operation Type
Air
Surface Roughness
32 ra
Manifold Port Connection Type
Multiport

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
16 in
Media Discharge Connection Size
4 in
Media Intake Connection Size
4 in
Solid Diameter (Maximum)
3.8 in
Overall Width
23.1 in
Air Intake Connection Size
1/2 in
Overall Height
19.9 in
Wire Rope Length
16 in
Length
16 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 235 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 90 gpm, Media Discharge Connection Size 4 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 4 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.