Shop GRACO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Diaphragm Pump, 0.91 gal, 105 gpm
- Mfr # HE120-1508
- Zoro # G723358669
product price:Â
$
26,400.99
/ea
Key Features
Center Section Material
Aluminum
Diaphragm Reinforcement
Overmolded
Priming
Self-Priming
Media Temperature (Minimum)
-40 Degrees F
Overall Width
22.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HE120-1508
- Zoro #
- G723358669
- UPC #
- 769946884050
- Country of Origin
- United States
Dimensions
- Overall Width
- 22.7 in
- Solid Diameter (Maximum)
- 2.46 in
- Media Discharge Connection Size
- 3 in
- Overall Height
- 38.8 in
- Media Intake Connection Size
- 3 in
- Overall Length
- 22.4 in
- Manufacturers Warranty Length
- 1 yr
- Wire Rope Length
- 22.4 in
- Length
- 22.4 in
Description
Electric Diaphragm Pump,0.91 gal,105 gpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.