Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle

  • Mfr # HBL1221BK

  • Zoro # G300701734


product price:  $31.79
/ea

Key Features

Switch Type
Single Pole
Color
Black
Length
4.06 in
Voltage
120/277V AC
Type
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL1221BK
Zoro #
G300701734
UPC #
783585431345
Country of Origin
China

Dimensions

Length
4.06 in
Width
1.31 in
Height
1.87 in
Dimensions
4.06 in x 1.31 in x 1.87 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Single Pole
Color
Black
Voltage
120/277V AC
Type
Toggle
Style
Single Pole
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Connectivity
Back and Side Wired
Carton Quantity
10
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
Extra Heavy Duty
Application
Back and Side Wired
Voltage Rating
120-277 VAC
Amperage
20 A
Current Rating
20 A
Max. Continuous Current
20A
Max. Working Voltage
277V AC
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Handle Positions
2
Toggle Color
Black
Temperature Rise
30°C maximum at rated current
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Product Type
Toggle-switches
Listing and Certifications
Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Flammability
UL 94V-2
Overload
Minimum 4.8 times rated current for 100 cycles
Switch Grade
Industrial
Wiring Style
Back and Side Wired
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating Description
120-277 VAC
Temperature Rise - Max.
30°C maximum at rated current
Amperage Rating
20 A
Industry Standard(s)
UL Listed
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Current / Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A120/277V AC, Back and Side Wired, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.