Teco Vfd
If you need a teco vfd we have them at everyday low prices.
Shop Teco Vfd results
(Showing 1 - 36)
Relevance
Mfr # ATV12H075F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 100 to 120V AC
Mfr # FRN0010C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # FRN0005C2S-6U
Key Features:
- Item: Mini Inverter
- Max. HP: 1 hp
- Input Voltage: 115V AC
Mfr # ATV320U40M3C
Key Features:
- Start/Stop Control: Programmable
- Standards: EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
- Starting Torque: 1.5
Mfr # FRN0012C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # FRN0006C2S-2U
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Mini Inverter
- Max. HP: 1 hp
Mfr # FRN0010C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 2 hp
- Input Voltage: 230V AC
Mfr # DC1-34014NB-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 7.5 hp
- Input Voltage: 480V AC
Mfr # 13E632
Key Features:
- Torque @ 1 Hz: 100%
- Input Frequency: 50/60 Hz
- Max. Output Amps: 3.6 A
Mfr # FRN0020C2S-2U
Key Features:
- Item: Mini Inverter
- Max. HP: 5 hp
- Input Voltage: 230V AC
Mfr # CV20-1S-0004G
Key Features:
- Package Quantity: 1
Mfr # 13E660
Key Features:
- Depth: 3.65 in
- Input Phase AC: Single
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Mfr # 13E661
Key Features:
- Dynamic Braking: Injection Braking
- Input Frequency: 50/60 Hz
- Input Phase AC: Single
Mfr # 32J572
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 115/230V AC
Mfr # FRN0012C2S-7U
Key Features:
- Item: Mini Inverter
- Max. HP: 3 hp
- Input Voltage: 230V AC
Mfr # DC1-344D1NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 2 hp
- Input Voltage: 480V AC
Mfr # ATV12HU40M3
Key Features:
- Item: Variable Speed Drive
- Max. HP: 5 hp
- Input Voltage: 200 to 240V AC
Mfr # ATV12H037M2
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 200 to 240V AC
Mfr # DC1-S17D0NN-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 0.5 hp
- Input Voltage: 115V AC
Mfr # 13E634
Key Features:
- Input Frequency: 50/60 Hz
- With Bypass / No Bypass: No Bypass
- For Use With: 3-Phase Inverter Duty or TENV Motor
Mfr # ATV12H075M2
Key Features:
- Item: Variable Speed Drive
- Max. HP: 1 hp
- Input Voltage: 200 to 240V AC
Mfr # 13E638
Key Features:
- Input Voltage: 230V AC
- Adjustable Deceleration Time: 0.3 to 20 sec
- Input Frequency: 50/60 Hz
Mfr # ATV320U22M3C
Key Features:
- Display Type: LED
- Torque @ 1 Hz: 1.5
- With Line Contactor / No Line Contactor: No Line Contactor
Mfr # 22A-D6P0N104
Key Features:
- Input Voltage: 480VAC, 3PH
- Max. Output Amps: 6 Amps
- Enclosure: IP20 (Open)
Mfr # 32J571
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 1 hp
- Input Voltage: 115/230V AC
Mfr # 22C-D012N103
Key Features:
- Package Quantity: 1
Mfr # ATV12H037F1
Key Features:
- Item: Variable Speed Drive
- Max. HP: 0.5 hp
- Input Voltage: 100 to 120V AC
Mfr # DC1-349D5NB-A20CE1
Key Features:
- Item: Variable Frequency Drive
- Max. HP: 5 hp
- Input Voltage: 480V AC
Mfr # ATV12HU15M3
Key Features:
- Item: Variable Speed Drive
- Max. HP: 2 hp
- Input Voltage: 200 to 240V AC
Mfr # ATV12HU15M2
Key Features:
- Item: Variable Speed Drive
- Max. HP: 2 hp
- Input Voltage: 200 to 240V AC
Mfr # 13E654
Key Features:
- Input Frequency: 50/60 Hz
- Max. HP: 1 hp
- Standards: UL, CSA, CE
Mfr # ATV320U75M3C
Key Features:
- Height: 9.13 in
- With Line Contactor / No Line Contactor: No Line Contactor
- Input Voltage: 240V AC
Mfr # 13E640
Key Features:
- Output Phase AC: Three
- Display Type: LED
- Protection: Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Mfr # 13E655
Key Features:
- Depth: 7.25 in
- Accepts Input Control Signal: With IODA Option
- Starting Torque: 200%