Shop KLEIN TOOLS

Quad-4 Heavy-Duty Impact Flip Socket, Metric, 6-1/2-Inch Shaft, 2-Piece

  • Mfr # 6512MQS

  • Zoro # G222981542


product price:  $23.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
0.77 in
Number of Points
6
Application
Driving and Fastening
Overall Width
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6512MQS
Zoro #
G222981542
UPC #
92644380167
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
0.77 in
Overall Width
0.77 in
Socket Size
9 mm, 11 mm, 13 mm, 14 mm
Overall Height
4.36 in
Socket Depth
Standard

Details

Item
Impact Socket
Number of Points
6
Application
Driving and Fastening
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded
Material
Steel

Description

The Quad-4 impact flip socket combines four metric hex sizes in one color-coded socket. Access 9mm and 13mm hex sizes, then flip to use 11mm and 14mm. Spring-loaded action enables hands-free size changes. Includes 6-1/2-Inch storage shaft for organization and quick hex size transitions on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.