Shop KLEIN TOOLS

Quad-4 Heavy-Duty Impact Flip Socket, Metric, 3-1/2-Inch Shaft, 2-Piece

  • Mfr # 651MQS

  • Zoro # G922981552


product price:  $23.79
/ea

Key Features

Drive Size
1/4 in
Overall Width
0.67 in
Application
Driving and Fastening
Material
Steel
Overall Height
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
651MQS
Zoro #
G922981552
UPC #
92644380150
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Width
0.67 in
Overall Height
4.19 in
Socket Size
7 mm, 8 mm, 10 mm, 12 mm
Overall Length
0.67 in
Socket Depth
Standard

Details

Item
Impact Socket
Application
Driving and Fastening
Material
Steel
Number of Points
6
Special Features
4-in-1 Sockets, Impact-Rated, Color-Coded

Description

The Quad-4 impact flip socket increases socket efficiency by combining four metric hex sizes in one color-coded socket. Access 7mm and 10mm hex sizes, then flip to use 8mm and 12mm. Spring-loaded action enables hands-free size changes by applying pressure to compress the smaller socket, while its cold forged steel construction ensures durability for high torque impact applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.