Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtr, Cap St, 1.5 HP, 3450, 115/230V, 56C, TEFC

  • Mfr # 5KC49SN2156X

  • Zoro # G2587094


product price: $447.90
/ea
Free Shipping & Returns

Key Features

Overall Length
12 15/16 in
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan Cooled
Shaft Dia.
5/8 in
Nameplate RPM
3,450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49SN2156X
Zoro #
G2587094
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 15/16 in
Shaft Dia.
5/8 in
Body Dia.
6.4 in
Shaft Length
1 7/8 in
Length Less Shaft
11 1/16 in
Bolt Circle Dia.
2 15/16 in
Manufacturers Warranty Length
2 yr.

Details

Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
3,450
Motor Shaft Rotation
CW/CCW
Item
General Purpose Motor
Duty
Continuous
Max. Ambient Temp.
104 Degrees F
Motor Design
Capacitor-Start
HP
1 1/2
Motor Service Factor
1
Motor Sub Application
Jet Pump
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Mounting Position
All Angle
Full Load Amps
16.4, 8.2 A
Voltage
115/230V AC
Includes
Shaft Slinger and Gasketed Conduit Box
Nominal Efficiency
74 %
Motor Mounting Type
C-Face
Motor Application
Pumps
Motor Bearings
Ball
Shaft Material
Stainless Steel
Phase
Single
Frame
56C
Ins. Class
B
RPM Range
3,001-3,600
Standards
CSA, UL Recognized
No. of Speeds
1
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Weight
35 lb
Motor Efficiency Group
Standard Efficient
RPM Group
3001-3600
Frame Material
Rolled steel
Inverter Rated
No
Number of Speeds
1

Description

General Purpose Motor, Body Dia. 6.4 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 16.4, 8.2 A, HP 1 1/2, Includes Shaft Slinger and Gasketed Conduit Box, Ins. Class B, Length Less Shaft 11 1/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pumps, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.