Shop LITTLE GIANT PUMP

1/8 HP Polypropylene Magnetic Drive Pump 115V 1" FPT

  • Mfr # 583503

  • Zoro # G1935857


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

HP
1/8 hp
Voltage
115
Inlet
1 in FPT
Outlet
1/2 in MPT
Max. Head
27.5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
583503
Zoro #
G1935857
UPC #
010121839137
Country of Origin
Mexico

Dimensions

Length
8 3/4 in
Width
5 1/2 in
Cord Length
6 ft
Height
5 41/64 in
Manufacturers Warranty Length
1 yr
Discharge Pipe Size
1/2 in
Intake Pipe Size
1 in
Overall Width
5.4 in
Overall Length
8.8 in
Overall Height
5.5 in
Impeller Diameter
1 83/100 in
Discharge Diameter
1/2 in
Inlet Diameter
1 in

Details

Item
Magnetic Drive Pump
HP
1/8 hp
Voltage
115
Inlet
1 in FPT
Outlet
1/2 in MPT
Max. Head
27.5 ft
Operating Pressure
11.9 psi
Housing Material
Glass-Filled Polypropylene
Cord Type
3-conductor SJP
GPM of Water @ 3 Ft. of Head
16.5 gpm
Gasket Material
Buna-N
Motor Enclosure
Open Air Over
Motor Type
Permanent Split Capacitor
Design
Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
Full Load Amps
2 A
GPM of Water @ 18 Ft. of Head
9.2 gpm
Temp. @ 30 psig
70 Degrees F
Temp. @ 10 psig
120 Degrees F
Application
For Mild Chemicals at Moderate Temperature, Eliminates Seal-caused Friction Loss, Wear, Contamination and Leakage
GPM of Water @ 6 Ft. of Head
15.3 gpm
GPM of Water @ 9 Ft. of Head
14 gpm
Max. Viscosity
100 SSU
Temp. @ 20 psig
90 Degrees F
Temp. @ 0 psig
150 Degrees F
GPM of Water @ 24 Ft. of Head
4.4 gpm
GPM of Water @ 15 Ft. of Head
10.9 gpm
Mounting
Horizontal
Bearing Type
Thrust
Series
MD-SC
Impeller Material
Polypropylene
Max. Specific Gravity
1.1
Discharge Pipe Type
NPT
Flow Rate @ 6 ft of Head (Maximum)
15.3 gpm
Phase
Single
Horsepower (Maximum)
1/8 hp
Flow Rate @ 15 ft of Head (Maximum)
10.9 gpm
Specific Gravity (Maximum)
1.1
Intake Pipe Type
FNPT
Flow Rate @ 9 ft of Head (Maximum)
14 gpm
Nameplate Voltage
115V AC
Full Load Current
2 A
Flow Rate @ 24 ft of Head (Maximum)
3 gpm
Flow Rate @ 18 ft of Head (Maximum)
9.2 gpm
Operating Pressure (Maximum)
11.9 psi
Viscosity (Maximum)
100 SUS
Feet of Head (Maximum)
27.5 ft
Ambient Temperature (Maximum)
77 Degrees F
Flow Rate @ 3 ft of Head (Maximum)
16.5 gpm
Frequency
60 Hz
Motor Mounting Type
Horizontal
Media Temperature (Maximum)
150 Degrees F
Case Pressure - Maximum
11.9 psi
Media Temperature - Minimum
32 Degrees F
Chemical Compatibility
Best Efficiency Head
17 ft
Shut Off Pressure - Maximum
11.9 psi
Ambient Temperature - Maximum
77 Degrees F
Drive Coupling Type
Magnetic Coupling
Media Temperature - Maximum
150 Degrees F
Shaft Seal Type
Sealless
Pump Mounting Style
Base-Mounted
Priming
Manual
Pump Drive Configuration
Close-Coupled
Ambient Temperature - Minimum
32 Degrees F
Mounting Orientation
Horizontal
Inlet Standard
FNPT
Pump Design
End Suction
Best Efficiency Flow
10 gpm
Hazardous Location Class
Not Rated
Motor Design
Permanent Split Capacitor
Flow Rate (Maximum)
17.5 gpm
Pumping Application
Chemical Transfer
Number of Stages
1

Description

The LITTLE GIANT PUMP - 583503 is a magnetic drive pump from the MD-SC series for in-line, non-submersible use with mildly corrosive fluids such as acids, alkalis, plating, brine, and salt solutions. It uses a seal-less magnetic drive to reduce leakage and contamination associated with shaft seals. This pump has a 1/8 hp permanent split capacitor motor with an open fan-cooled enclosure, is designed for horizontal mounting, and is intended for gravity-feed installations where the pump inlet is below the liquid level.

Key Features of the LITTLE GIANT PUMP - 583503:

  • Seal-less magnetic drive: Eliminates seal-caused friction loss, wear, contamination, and leakage.
  • Construction materials: Glass-filled polypropylene housing, volute, and impeller with a Buna-N O-ring for chemical resistance.
  • Ceramic internal parts: Ceramic shaft and thrust washers support wear resistance during operation.
  • Performance: Delivers up to 16.5 gpm at 3 ft of head with a maximum head of 27.5 ft.
  • Fluid handling limits: Rated for liquids up to 1.1 specific gravity and 100 SUS viscosity.
  • Temperature limits: Maximum media temperature is 150 degrees F; maximum ambient temperature is 77 degrees F.
  • Connections: 1 in FNPT inlet and 1/2 in NPT discharge.
  • Electrical: 115V AC, single phase, 60 Hz, 2.0 A, with a 6 ft 3-conductor SJP power cord and 3-prong plug.
  • Mounting: Horizontal motor mount for in-line, non-submersible installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.