3-Phase Belt Drive Motor, 2, 5 HP, 215T Frame, 200-230V AC Voltage, 1,770/1,175 Nameplate RPM

  • Mfr # 215TTDW7204

  • Zoro # G5684786


product price:  $1,698.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2, 5
No. of Speeds
2
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDW7204
Zoro #
G5684786
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
17 5/16 in
Shaft Length
3 1/2 in
Length Less Shaft
13 13/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2, 5
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,770/1,175
Voltage
200-230V AC
Frame
215T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Full Load Amps
14.5-14,7.8-7.4 A
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Duty
Continuous
Motor Frame Material
Steel
Motor Bearings
Ball
Standards
CSA (LR2025), UL (E49747)
Frame Material
Rolled steel
Ins. Class
F
Nominal Efficiency
85.5 %
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Weight
116 lb
Usable @ 208V
Yes
Usable @ 200V
Yes
Finish
Blue Epoxy

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 hp, 5 hp HP, Nameplate RPM 1,770/1,175 RPM, No. of Speeds 2, Voltage 200-230V AC, 14.5-14 A Full Load Amps, 215T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.