Shop FASCO
See all product information
Create Account
UB568 Unit Bearing Motor 2-5/8 in DIA 1550 RPM 1-Speed
- Mfr # UB568-F
- Zoro # G023932309
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWOSE
Motor Enclosure Design
TEAO
Full Load Amps
0.4 A
Nameplate RPM
1,550 RPM
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB568-F
- Zoro #
- G023932309
- UPC #
- -
- Country of Origin
- China
Details
- Motor Shaft Rotation
- CWOSE
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 0.4 A
- Nameplate RPM
- 1,550 RPM
- Voltage
- 230V
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
Description
FASCO UB568 unit bearing motor, 2-5/8 in DIA, 1550 RPM single-speed TEAO design for 230V, 1-phase systems. Threaded shaft 1/4x20 with .415 in extension, continuous duty, 4 poles, 60 Hz, Service Factor 1, Insulation Class B. UL recognized and CSA certified, starting across the line; Supplier Stock No PEM-UB568-F, UPC 786674070272.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.