Split-Phase Fan and Blower Motor, 1/4 to 1/12 HP, 56Z Frame, 115V AC Voltage, No. of Speeds: 2

  • Mfr # 5KH35MNA568T

  • Zoro # G909977561


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/4 to 1/12
No. of Speeds
2
RPM Range
0-1,725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH35MNA568T
Zoro #
G909977561
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
10 1/8 in
Length Less Shaft
8 1/8 in
Shaft Length
2 in

Details

Item
Fan and Blower Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/4 to 1/12
No. of Speeds
2
RPM Range
0-1,725
Nameplate RPM
1,725/1,140
Voltage
115V AC
Frame
56Z
Motor Mounting Type
Resilient Base
Motor Thermal Protection
Auto
Motor Service Factor
1
Voltage Compatibility
115V AC
Phase
Single
Motor Application
COMM EQUIP
Motor Sub Application
General Purpose
Motor Mounting Position
Vertical/Horizontal
Standards
CSA
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
104 Degrees F
Motor Frame Material
Steel
Full Load Amps
2.8, 5.2 A
Motor Bearings
Ball
Motor Shaft Design
Single Special Extension with flat
Nominal Efficiency
56 %
Hz
60 Hz
Weight
17 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/12 hp, 1/4 hp HP, Nameplate RPM 1,725/1,140 RPM, No. of Speeds 2, Voltage 115V AC, 5.2/2.8 A Full Load Amps, 56Z Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products