Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 6361399
  • Zoro # G7928971
product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6361399
Zoro #
G7928971
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0310"
Depth of Cut
0.80 to 4.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408-MK5 WKK10S
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Clamp
No. of Edges
2
Hardened (H) Compatibility
Yes
ANSI Number
VNMG331
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
MK5
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
ANSI Code
VNMG332-MK5 WKK10S
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Cast Iron
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMG332-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews