3-Phase Belt Drive Motor, 3 1/3, 7 1/2 HP, 254T Frame, 200-230V AC Voltage, No. of Speeds: 2

  • Mfr # 254TTDX7278

  • Zoro # G9827912


product price:  $1,491.78
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3 1/3, 7 1/2
No. of Speeds
2
RPM Range
1,701-1,800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
254TTDX7278
Zoro #
G9827912
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Overall Length
22 5/16 in
Length Less Shaft
18 1/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
3 1/3, 7 1/2
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,770/1,180
Voltage
200-230V AC
Frame
254T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Frame Material
Rolled steel
Standards
CSA (LR2025), UL (E49747)
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Full Load Amps
20.8-18.4,11-10.2 A
Duty
Continuous
Nominal Efficiency
87.5 %
Hz
60 Hz
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Usable @ 200V
Yes
Weight
175 lb
Usable @ 208V
Yes
Finish
Blue Epoxy

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 1/3 hp, 7 1/2 hp HP, Nameplate RPM 1,770/1,180 RPM, No. of Speeds 2, Voltage 200-230V AC, 20.8-18.4 A Full Load Amps, 254T Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.