Rheem Commercial Electric Water Heater Buying Guide
Rheem commercial electric guide: Compare Heavy-Duty, kW & GPH specs.
Rheem Commercial Electric Water Heater Guide
Commercial electric water heaters are a core utility component for facilities that need reliable hot water without on-site combustion. Applications range from office buildings and schools to healthcare, hospitality, food service, and light industrial environments. Rheem manufactures a wide range of commercial electric water heaters designed to meet different capacity, voltage, footprint, and recovery requirements.
This guide provides a technical overview of Rheem’s commercial electric water heater lineup available through Zoro. It outlines the primary model families, what differentiates them, and practical considerations to help facilities teams, contractors, and maintenance professionals select the right unit for their application. The focus here is on specifications, use cases, and system design—not on brand comparisons.
Overview of Rheem Commercial Electric Water Heater Categories
Rheem’s commercial electric water heaters generally fall into four broad categories:
- Light-duty and point-of-use commercial heaters – compact units designed for low-demand or supplemental hot water.
- Medium-capacity storage electric water heaters – tank-style heaters commonly used in offices, retail, and small commercial facilities.
- Heavy-duty commercial electric water heaters – larger-capacity tanks with higher watt density and recovery rates.
- High-performance and specialty models – designed for demanding duty cycles, higher voltages, or specific installation constraints.
Understanding which category aligns with your demand profile is the first step in proper selection.
PROE Series: Medium-Duty Commercial Electric Water Heaters
The Rheem PROE series is commonly specified in commercial environments that require dependable storage-based hot water without extreme recovery demands. These models are frequently used in offices, retail locations, and light institutional buildings.
Key characteristics of the PROE series include:
- Glass-lined steel tanks designed to help protect the tank interior from corrosion
- Multiple capacity options
- Standard commercial electric heating elements
- Designed for indoor commercial installations
Representative PROE models available from Zoro include:
Models within this series primarily differ by tank capacity, element configuration, and voltage compatibility.
PROPE Series: Professional Series Commercial Electric Water Heaters
The PROPE (Professional Performance Electric) series is designed for more demanding commercial environments where construction features and component configurations intended for commercial service environments. These units are commonly used in facilities that place a premium on serviceability and long-term reliability.
Common differentiators of the PROPE series include:
- Heavier-duty heating elements
- Commercial-grade thermostatic controls
- Options for higher watt density
- Expanded capacity and configuration choices
Examples of PROPE models sold by Zoro include:
These units are frequently specified in schools, multi-tenant commercial buildings, and service facilities where consistent recovery and durability are important considerations.
PROPH Series: Heavy-Duty Commercial Electric Water Heaters
he PROPH series represents Rheem’s heavy-duty commercial electric storage water heaters. These models are configured with larger capacities and higher-wattage heating elements to support higher demand applications.
Typical PROPH features include:
- Larger tank capacities suitable for sustained demand
- High-watt-density heating elements
- Multi-element configurations for staged heating
- Designs intended for applications with frequent hot water draw events.
Representative PROPH models available from Zoro include:
These heaters are commonly used in hospitality facilities, healthcare support areas, commercial kitchens, and light industrial environments where recovery time is a critical performance factor.
ELD and ELDS Series: Large-Capacity Commercial Electric Water Heaters
The ELD and ELDS series encompasses a wide range of larger-capacity commercial electric water heaters, including tall-body and floor-mounted designs. These units are typically specified for centralized hot water systems or facilities with high peak demand.
Common ELD and ELDS characteristics include:
- Larger tank volumes for increased storage
- Multiple voltage options, including 208V, 240V, 277V, and 480V
- Field-convertible electrical configurations on select models
- Designed for installation in mechanical rooms or dedicated utility spaces
Examples of ELD and ELDS models available through Zoro include:
These units are often integrated with recirculation systems and are common in gyms, dormitories, correctional facilities, and manufacturing support applications.
Specialty and High-Voltage Commercial Electric Models
Rheem also offers specialty commercial electric water heaters designed for specific voltage requirements or unique application constraints. These include three-phase models and compact heaters used for remote or supplemental hot water delivery.
Examples available through Zoro include:
Model selection in this category is typically influenced by available electrical service and application requirements.
Key Factors When Choosing a Rheem Commercial Electric Water Heater
Selecting the appropriate commercial electric water heater requires balancing several technical factors:
Hot Water Demand
Estimate peak demand rather than average usage, accounting for simultaneous fixtures, recovery expectations, and operational schedules.
Tank Capacity vs. Recovery Rate
Larger tanks increase storage volume, while higher wattage improves recovery time. Some applications require a balance of both.
Electrical Supply
Confirm available voltage, phase, and amperage. Many commercial models are offered in multiple electrical configurations.
Installation Footprint
Verify tank diameter, height, and service clearances, especially for retrofit installations or constrained mechanical rooms.
Maintenance and Service Access
Commercial heaters should allow access to heating elements, thermostats, and anodes without requiring full system shutdown when possible.
Purchasing Rheem Commercial Electric Water Heaters from Zoro
Zoro supplies a broad selection of Rheem commercial electric water heaters to support contractors, facility managers, and maintenance teams. Product detail pages provide specifications, electrical requirements, dimensional data, and documentation to support accurate selection and procurement.
For complex or high-demand systems, it is recommended to perform a detailed load calculation and verify local plumbing and electrical code requirements prior to final model selection.
Product specifications, electrical requirements, and availability may vary by model and are subject to change. Always consult current technical documentation and applicable codes before installation.
Product Compliance and Suitability
The statements contained in this guide are intended for general informational purposes only. Such statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness, or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand, and follow all manufacturer instructions. Portions of this article were generated in part by ChatGPT.